- Deep Groove Ball Bearing - Inch Dimensions - Extra Light Series Bearing
| Retainer Material | Steel |
| Closure Type | Open |
| O.D. | 3 in |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 4450 N |
| Bore Diameter | 1.75 in |
| Operating Temperature [Max] | 248° F |
| Bearing Material | AISI 52100 |
| Static Load Rating | 3150 N |
| Overall Width | 0.563 in |
| Grease Type | Light Oil Preservative |
| Bore Type | Round |
| Flange | No |
| Internal Clearance | C0 -Standard Fit |
| Weight | 0.54 LB |
| EAN or UPC | 888569058904 |

