Bearings Limited
XLS 7 1/2 M TTN
DEEP GROOVE BALL BEARING - INCH DIMENSIONS - EXTRA LIGHT SERIES BEARING
Item #115701703
- DEEP GROOVE BALL BEARING - INCH DIMENSIONS - EXTRA LIGHT SERIES BEARING
| Static Load Rating | 15287 N |
| O.D. | 10 in |
| Overall Width | 1.25 in |
| Bore Type | Round |
| Internal Clearance | C0 -Standard Fit |
| Closure Type | Open |
| Flange | No |
| Retainer Material | Steel |
| Grease Type | Light Oil Preservative |
| Bore Diameter | 7.5 in |
| Dynamic Load Rating | 13151 N |
| Precision Class | ABEC 1 |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 248° F |
| Weight | 10.25 LB |
| EAN or UPC | 888569128836 |
