- Heavy Series Cadmium Plated Hex Bolt
- Group H9
| Clamp Component | Hex Bolt |
| Group | H9 |
| Series | Heavy Series |
| Hardware Type | Standard |
| Hardware Material | Cadmium Plated |
| Weight | 2.0 LB |
| Clamp Component | Hex Bolt |
| Group | H9 |
| Series | Heavy Series |
| Hardware Type | Standard |
| Hardware Material | Cadmium Plated |
| Weight | 2.0 LB |