- Standard Smooth Bore Clamp
- Zinc-plated
- 2000 psi Max Pressure
- 3/4 in Pipe Size
- Standard Smooth Bore Clamp
| Pipe Size | 3/4 in |
| Insert Material | Polypropylene |
| Hose O.D. Range | 6 1/8 to 6 7/8 |
| Hardware Material | Zinc-plated |
| Pressure [Max] | 2,000 psi |
| Weight | 0.0 LB |

