- Standard Smooth Bore Clamp
- Zinc-plated
- 2000 psi Max. Pressure
- 1 1/2 Tube
features
- Other mounting options and different materials are available upon request
| Tube Size | 1 1/2 in |
| Insert Material | Polypropylene |
| Hardware Material | Zinc-plated |
| Pressure [Max] | 2,000 psi |
| Weight | 0.44 LB |

