- Heavy Series Tube Clamp for 1/2" Tube
- Aluminum Insert Material
- Electro-Zinc Plated Steel Hardware
Insert Material | Aluminum |
Length | 2 7/8 in |
Hardware Material | Zinc-Plated Carbon Steel |
Pressure | 6000 psi |
Group | H3 |
Hardware Type | Standard |
Series | Heavy Series |
Tube Size | 1/2 in |
Weight | 0.79 LB |