- Heavy Series Pipe Clamp for 2 in Pipe
- Santoprene Insert Material
- 304 Stainless Steel Hardware
description
- Pipe clamp assemblies are quality-built supporting systems with unlimited applications in offshore installations, off-highway equipment, marine hydraulics, ship building, mining, steel mills, foundries and any industrial application requiring that pipes be rigidly supported.All clamps can be easily secured and are virtually maintenance-free.A clamp assembly consists of a weld plate, two identical clamp halves, a cover plate or washers and two hex-head bolts.
Insert Material | Santoprene |
Temperature Range [Max] | 212 °F |
Group | H6 |
Temperature Range [Min] | -22 °F |
Hardware Material | 304 Stainless Steel |
Clamping Dia. | 2.375 in |
Series | Heavy Series |
Pipe Size | 2 in |
Length | 4 1/2 in |
Weight | 2.94 LB |