- Twin Pipe Clamp
- Zinc-plated
- 1500 psi Max. Pressure1 1/4 Pipe
description
- Twin clamp assemblies are quality-built supporting systems with unlimited applications in offshore installations, off-highway equipment, marine hydraulics, ship building, mining, steel mills, foundries and any industrial application requiring that tubes be rigidly supported. All clamps can be easily secured and are virtually maintenance-free. A clamp assembly consists of a weld plate, two identical clamp halves, a cover plate or washers and one hex-head bolt.
features
- Other mounting options and different materials are available upon request
| Pipe Size | 1 1/4 in |
| Insert Material | Polypropylene |
| Pressure [Max] | 1,500 psi |
| Hardware Material | Zinc-plated |
| Weight | 0.0 LB |

