Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Multi-Application MAPP® Torch

189-TS4000T

Multi-Application MAPP® Torch
Item #101612789
  • Multi-Application MAPP® Torch
  • Gas Type: MAPP® (Methyl Acetylene-Propadiene)
Multi-Application MAPP® Torch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Multi-Application MAPP® Torch
  • Gas Type: MAPP® (Methyl Acetylene-Propadiene)

features

  • Swirl flame provides a hotter, more efficient flame
  • Instant on/off trigger igniter with simple one-handed operation
  • Lock button keeps torch lit for finger-free use
  • Cast aluminum body for durability
  • Fracture groove for enhanced safety in case torch is dropped
Adjusting Knob No
Flame Type Swirl Action
Process Brazing, Soldering, Sweating, Melting, Heating
Gas Type MAPP® (Methyl Acetylene-Propadiene)
Weight 1.31 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison