- 80 mm High
- 80 mm Wide
- 5600 mm Long
- w/10 mm Wide Slots
- Aluminum Structural Section
| Finish | Clear Anodized |
| Slot Width | 10 mm |
| Length | 5,600.000 mm |
| Height | 80.000 mm |
| Material | AI6063-T5 |
| Temp Description | 80 x 80L |
| Weight | 0.0 LB |
| Finish | Clear Anodized |
| Slot Width | 10 mm |
| Length | 5,600.000 mm |
| Height | 80.000 mm |
| Material | AI6063-T5 |
| Temp Description | 80 x 80L |
| Weight | 0.0 LB |