Product details
- 3/4" Shaft Diameter
- 5.41" Overall Length
Specifications
Shaft Dia. | 0.75 in |
Overall Length | 5.41 in |
Gear Motor | Series 750 |
Weight | 1.0 LB |
Have an account? Sign in
Shaft Dia. | 0.75 in |
Overall Length | 5.41 in |
Gear Motor | Series 750 |
Weight | 1.0 LB |