- 3 13/64 in Overall Length
- Full Polish Finish
- Inch
features
- Fractional
- Full polish finish
| Finish | Full Polish |
| Material | 4140 |
| Overall Length | 3 13/64 in |
| Inch/Metric | Inch |
| Head Width | 1 7/32 in |
| Weight | 0.0 LB |
| EAN or UPC | 662679057893 |
| Finish | Full Polish |
| Material | 4140 |
| Overall Length | 3 13/64 in |
| Inch/Metric | Inch |
| Head Width | 1 7/32 in |
| Weight | 0.0 LB |
| EAN or UPC | 662679057893 |