- 1/2 in Drive Size
features
- Drive size 1/2".
- Primary scale range 25-250 ft/lb.
- Secondary scale range 43.4-384.4Nm.
- Features ball bearing mounted release mechanism, audible click.
- Micrometer Torque WrenchesProtoC series items are manufactured to meet ASME B107.14M specifications. CX series items are manufactured to meet TO33K6-4-2193-1 military loading requirements. CXCERT series items are Proto® certified for customers requiring the paperwork that documents traceability to N.I.S.T.Calibrated to ±3% CW and ±6% CCW.
| Drive Size | 1/2 in |
| Increment | 1 ft lb |
| Width | 1 19/32 in |
| Height | 1 5/8 in |
| Torque Range | 25 to 250 ft lb |
| Overall Length | 20 in |
| Weight | 3.48 LB |
| EAN or UPC | 662679137564 |

