- Quick Release Ratchet
- 1/2" Drive
- 10" Long
- Full Polish
features
- Full polish
- Chrome-plated positive grip ratchet
- 45 tooth design, double pawl
- equal to having 90 teeth
- 4° of arc required for new "bite"
- Works easily in confined areas
- Knurled speed ring means you can start the fastener without turning the handle
| Ratchet Type | Positive Grip |
| No. of Teeth | 45 |
| Head Style | Round |
| Finish | Full Polish |
| Overall Length | 10 in |
| Drive Size | 1/2 in |
| Weight | 1.22 LB |
| EAN or UPC | 662679148867 |

