- 10 in Overall Length
- Forged Alloy Steel Material
- Satin Finish
features
- Tight tolerance mobile jaw.
- Laser etched size markings.
- Wide handle for better grip & leverage.
- Nickel chrome finish.
| Material | Forged Alloy Steel |
| Manufacturer Name | BLACKHAWK |
| Overall Length | 10 in |
| Handle Type | I-Beam |
| Capacity, in [Max] | 1.3125 in |
| Finish | Satin |
| Wrench Type | Adjustable |
| Weight | 1.01 LB |
| EAN or UPC | 662679034498 |

