- 15 in Overall Length
- Forged Alloy Steel Material
- Satin Finish
features
- Tight tolerance mobile jaw.
- Laser etched size markings.
- Wide handle for better grip & leverage.
- Nickel chrome finish.
| Overall Length | 15 in |
| Capacity, in [Max] | 1.6875 in |
| Wrench Type | Adjustable |
| Finish | Satin |
| Material | Forged Alloy Steel |
| Handle Type | I-Beam |
| Manufacturer Name | BLACKHAWK |
| Weight | 2.87 LB |
| EAN or UPC | 662679034511 |

