- Full Polish Combination Wrench
- 10 mm Opening
- 5" Long
| Inch/Metric | Metric |
| Manufacturer Name | Proto� |
| Overall Length | 5 in |
| No. of Points | 12 |
| Wrench Type | Combination |
| Finish | Full Polish |
| Weight | 0.1 LB |
| EAN or UPC | 662679069346 |
| Inch/Metric | Metric |
| Manufacturer Name | Proto� |
| Overall Length | 5 in |
| No. of Points | 12 |
| Wrench Type | Combination |
| Finish | Full Polish |
| Weight | 0.1 LB |
| EAN or UPC | 662679069346 |