- Full Polish Combination Wrench
- 12 mm Opening
- 6.1" Long
| Wrench Type | Combination |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Manufacturer Name | Proto� |
| Overall Length | 6.1 in |
| Weight | 0.16 LB |
| EAN or UPC | 662679069360 |
| Wrench Type | Combination |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Manufacturer Name | Proto� |
| Overall Length | 6.1 in |
| Weight | 0.16 LB |
| EAN or UPC | 662679069360 |