- Full Polish Combination Wrench
- 14 mm Opening
- 7.1" Long
| No. of Points | 12 |
| Wrench Type | Combination |
| Finish | Full Polish |
| Overall Length | 7.1 in |
| Inch/Metric | Metric |
| Manufacturer Name | Proto� |
| Weight | 0.26 LB |
| EAN or UPC | 662679069384 |
| No. of Points | 12 |
| Wrench Type | Combination |
| Finish | Full Polish |
| Overall Length | 7.1 in |
| Inch/Metric | Metric |
| Manufacturer Name | Proto� |
| Weight | 0.26 LB |
| EAN or UPC | 662679069384 |