- Full Polish Combination Wrench
- 15 mm Opening
- 7.6" Long
| Wrench Type | Combination |
| Overall Length | 7.6 in |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Weight | 0.29 LB |
| EAN or UPC | 662679069391 |
| Wrench Type | Combination |
| Overall Length | 7.6 in |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Weight | 0.29 LB |
| EAN or UPC | 662679069391 |