- Full Polish Combination Wrench
- 17 mm Opening
- 8.7" Long
| Inch/Metric | Metric |
| Finish | Full Polish |
| Manufacturer Name | Proto� |
| Wrench Type | Combination |
| No. of Points | 12 |
| Overall Length | 8.7 in |
| Weight | 0.4 LB |
| EAN or UPC | 662679069414 |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Manufacturer Name | Proto� |
| Wrench Type | Combination |
| No. of Points | 12 |
| Overall Length | 8.7 in |
| Weight | 0.4 LB |
| EAN or UPC | 662679069414 |