- Full Polish Combination Wrench
- 18 mm Opening
- 9.2" Long
| Manufacturer Name | Proto� |
| Wrench Type | Combination |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 9.2 in |
| Finish | Full Polish |
| Weight | 0.45 LB |
| EAN or UPC | 662679069421 |
| Manufacturer Name | Proto� |
| Wrench Type | Combination |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 9.2 in |
| Finish | Full Polish |
| Weight | 0.45 LB |
| EAN or UPC | 662679069421 |