- Black Finish Combination Wrench
- 26 mm Opening
- 13.5" Long
| Finish | Black Finish |
| Manufacturer Name | Proto� |
| Wrench Type | Combination |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 13.5 in |
| Weight | 1.3 LB |
| EAN or UPC | 662679079611 |
| Finish | Black Finish |
| Manufacturer Name | Proto� |
| Wrench Type | Combination |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 13.5 in |
| Weight | 1.3 LB |
| EAN or UPC | 662679079611 |