- Black Finish Combination Wrench
- 28 mm Opening
- 15.9" Long
| Inch/Metric | Metric |
| Wrench Type | Combination |
| Manufacturer Name | Proto� |
| Finish | Black Finish |
| Overall Length | 15.9 in |
| No. of Points | 12 |
| Weight | 1.53 LB |
| EAN or UPC | 662679079635 |
| Inch/Metric | Metric |
| Wrench Type | Combination |
| Manufacturer Name | Proto� |
| Finish | Black Finish |
| Overall Length | 15.9 in |
| No. of Points | 12 |
| Weight | 1.53 LB |
| EAN or UPC | 662679079635 |