- Combination Wrench
- Open/Box Style
- 30 mm
- 12 Point Box End
- 15 5/8" Overall Length
| Box End Thickness | 1/2 in |
| Inch/Metric | Metric |
| Wrench Type | 15° Angle |
| Overall Length | 15.625 in |
| Finish | Full Polish |
| Open End Width | 2 5/16 in |
| No. of Points | 12 |
| Manufacturer Name | BLACKHAWK |
| Box End Width | 1 3/4 in |
| Open End Thickness | 11/16 in |
| Weight | 1.53 LB |
| EAN or UPC | 662679069520 |

