- Black Finish Combination Wrench
- 32 mm Opening
- 17" Long
| Wrench Type | Combination |
| Manufacturer Name | Proto� |
| Finish | Black Finish |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 17 in |
| Weight | 2.08 LB |
| EAN or UPC | 662679079673 |
| Wrench Type | Combination |
| Manufacturer Name | Proto� |
| Finish | Black Finish |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 17 in |
| Weight | 2.08 LB |
| EAN or UPC | 662679079673 |