- Full Polish Combination Wrench
- 3/8" Opening
- 5.14" Long
| Wrench Type | Combination |
| Inch/Metric | Inch |
| Overall Length | 5.14 in |
| Finish | Full Polish |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Weight | 0.09 LB |
| EAN or UPC | 662679079918 |
| Wrench Type | Combination |
| Inch/Metric | Inch |
| Overall Length | 5.14 in |
| Finish | Full Polish |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Weight | 0.09 LB |
| EAN or UPC | 662679079918 |