- Satin Finish Combination Wrench
- 5/8" Opening
- 7.9" Long
| Inch/Metric | Inch |
| No. of Points | 12 |
| Overall Length | 7.9 in |
| Wrench Type | Combination |
| Finish | Satin Finish |
| Manufacturer Name | Proto� |
| Weight | 0.31 LB |
| EAN or UPC | 662679077877 |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Overall Length | 7.9 in |
| Wrench Type | Combination |
| Finish | Satin Finish |
| Manufacturer Name | Proto� |
| Weight | 0.31 LB |
| EAN or UPC | 662679077877 |