- Combination Wrench
- Open/Box Style
- 3/4"
- 12 Point Box End
- 8 13/16" Overall Length
| Overall Length | 8.8125 in |
| Open End Thickness | 1/2 in |
| Inch/Metric | Inch |
| Open End Width | 1 5/8 in |
| Wrench Type | 15° Angle |
| No. of Points | 12 |
| Manufacturer Name | BLACKHAWK |
| Box End Thickness | 3/8 in |
| Finish | Black Oxide |
| Box End Width | 1 3/16 in |
| Weight | 0.47 LB |
| EAN or UPC | 662679079642 |

