- Satin Finish Combination Wrench
- 7/8" Opening
- 11.6" Long
| Overall Length | 11.6 in |
| Inch/Metric | Inch |
| Finish | Satin Finish |
| Manufacturer Name | Proto� |
| Wrench Type | Combination |
| No. of Points | 12 |
| Weight | 0.78 LB |
| EAN or UPC | 662679077938 |
| Overall Length | 11.6 in |
| Inch/Metric | Inch |
| Finish | Satin Finish |
| Manufacturer Name | Proto� |
| Wrench Type | Combination |
| No. of Points | 12 |
| Weight | 0.78 LB |
| EAN or UPC | 662679077938 |