- Full Polish Combination Wrench
- 13/16" Opening
- 10.64" Long
| Wrench Type | Combination |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Overall Length | 10.64 in |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Weight | 0.6 LB |
| EAN or UPC | 662679079888 |
| Wrench Type | Combination |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Overall Length | 10.64 in |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Weight | 0.6 LB |
| EAN or UPC | 662679079888 |