- Satin Finish Combination Wrench
- 15/16" Opening
- 12.5" Long
| Overall Length | 12.5 in |
| Finish | Satin Finish |
| Wrench Type | Combination |
| Inch/Metric | Inch |
| Manufacturer Name | Proto� |
| No. of Points | 12 |
| Weight | 0.94 LB |
| EAN or UPC | 662679077952 |
| Overall Length | 12.5 in |
| Finish | Satin Finish |
| Wrench Type | Combination |
| Inch/Metric | Inch |
| Manufacturer Name | Proto� |
| No. of Points | 12 |
| Weight | 0.94 LB |
| EAN or UPC | 662679077952 |