- Full Polish Combination Wrench
- 15/16" Opening
- 12.59" Long
| Overall Length | 12.59 in |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Wrench Type | Combination |
| Weight | 0.89 LB |
| EAN or UPC | 662679079895 |
| Overall Length | 12.59 in |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Wrench Type | Combination |
| Weight | 0.89 LB |
| EAN or UPC | 662679079895 |