- Full Polish Combination Wrench
- 1 1/16" Opening
- 14.72" Long
| Manufacturer Name | Proto� |
| Inch/Metric | Inch |
| Finish | Full Polish |
| No. of Points | 12 |
| Overall Length | 14.72 in |
| Wrench Type | Combination |
| Weight | 1.33 LB |
| EAN or UPC | 662679079796 |
| Manufacturer Name | Proto� |
| Inch/Metric | Inch |
| Finish | Full Polish |
| No. of Points | 12 |
| Overall Length | 14.72 in |
| Wrench Type | Combination |
| Weight | 1.33 LB |
| EAN or UPC | 662679079796 |