- Full Polish Combination Wrench
- 1 1/8" Opening
- 15.5" Long
| Finish | Full Polish |
| Wrench Type | Combination |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Overall Length | 15.5 in |
| Manufacturer Name | Proto� |
| Weight | 1.6 LB |
| EAN or UPC | 662679079819 |
| Finish | Full Polish |
| Wrench Type | Combination |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Overall Length | 15.5 in |
| Manufacturer Name | Proto� |
| Weight | 1.6 LB |
| EAN or UPC | 662679079819 |