- Full Polish Combination Wrench
- 1 1/4" Opening
- 16.84" Long
| Wrench Type | Combination |
| Manufacturer Name | Proto� |
| Inch/Metric | Inch |
| Overall Length | 16.84 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Weight | 2.04 LB |
| EAN or UPC | 662679079802 |
| Wrench Type | Combination |
| Manufacturer Name | Proto� |
| Inch/Metric | Inch |
| Overall Length | 16.84 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Weight | 2.04 LB |
| EAN or UPC | 662679079802 |