- High Access Ratcheting Wrench
- 3/8" Opening
- 5" Long
| Wrench Type | Combination, Ratcheting |
| Finish | Full Polish |
| No. of Points | 12 |
| Overall Length | 5 in |
| Manufacturer Name | Proto� |
| Inch/Metric | Inch |
| Weight | 0.12 LB |
| EAN or UPC | 662679068424 |
| Wrench Type | Combination, Ratcheting |
| Finish | Full Polish |
| No. of Points | 12 |
| Overall Length | 5 in |
| Manufacturer Name | Proto� |
| Inch/Metric | Inch |
| Weight | 0.12 LB |
| EAN or UPC | 662679068424 |