- High Access Ratcheting Wrench
- 3/4" Opening
- 9.7" Long
| Manufacturer Name | Proto� |
| Overall Length | 9.7 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Wrench Type | Combination, Ratcheting |
| No. of Points | 12 |
| Weight | 0.57 LB |
| EAN or UPC | 662679068486 |
| Manufacturer Name | Proto� |
| Overall Length | 9.7 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Wrench Type | Combination, Ratcheting |
| No. of Points | 12 |
| Weight | 0.57 LB |
| EAN or UPC | 662679068486 |