- High Access Wrench Set
- 7 Pieces
includes
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4"
| Inch/Metric | Inch |
| Type | Combination, Ratchet |
| No. of Pieces | 7 |
| Weight | 2.35 LB |
| EAN or UPC | 662679519360 |
| Inch/Metric | Inch |
| Type | Combination, Ratchet |
| No. of Pieces | 7 |
| Weight | 2.35 LB |
| EAN or UPC | 662679519360 |