- High Access Ratchet Wrench
- Metric
- 17 mm Opening Size
- 9 1/8 in Long
- Combination Ratcheting
| Inch/Metric | Metric |
| Box End Size 1 | 17 mm |
| Overall Length | 9.125 in |
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| No. of Points | 12 |
| Weight | 0.46 LB |
| EAN or UPC | 662679068394 |

