- Reversing Ratchet Wrench
- Inch
- 1/4 in Opening Size
- 5 in Long
- Combination Ratcheting
| Inch/Metric | Inch |
| Finish | Full Polish |
| Wrench Type | Combination Ratcheting |
| Box End Size 1 | 1/4 in |
| No. of Points | 12 |
| Overall Length | 5 in |
| Weight | 0.06 LB |
| EAN or UPC | 662679080020 |

