- Reversing Ratchet Wrench
- Inch
- 3/8 in Opening Size
- 5 1/4 in Long
- Combination Ratcheting
| Overall Length | 5.25 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Finish | Full Polish |
| Wrench Type | Combination Ratcheting |
| Box End Size 1 | 3/8 in |
| Weight | 0.12 LB |
| EAN or UPC | 662679068899 |

