- Reverse Ratcheting Box Wrench
- 5/8" Opening
- 6.25" Long
| No. of Points | 12 |
| Finish | Full Polish |
| Manufacturer Name | Proto� |
| Inch/Metric | Inch |
| Wrench Type | Combination, Ratcheting |
| Overall Length | 6.25 in |
| Weight | 0.34 LB |
| EAN or UPC | 662679068936 |
| No. of Points | 12 |
| Finish | Full Polish |
| Manufacturer Name | Proto� |
| Inch/Metric | Inch |
| Wrench Type | Combination, Ratcheting |
| Overall Length | 6.25 in |
| Weight | 0.34 LB |
| EAN or UPC | 662679068936 |