- Reversing Ratchet Wrench
- Inch
- 7/8 in Opening Size
- 11.4 in Long
- Combination Ratcheting
| Wrench Type | Combination Ratcheting |
| Box End Size 1 | 7/8 in |
| No. of Points | 12 |
| Overall Length | 11.4 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 0.75 LB |
| EAN or UPC | 662679080044 |

