- Reversing Ratchet Wrench
- Inch
- 1 in Opening Size
- 12.7 in Long
- Combination Ratcheting
| Box End Size 1 | 1 in |
| Overall Length | 12.7 in |
| Finish | Full Polish |
| Wrench Type | Combination Ratcheting |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Weight | 1.07 LB |
| EAN or UPC | 662679080068 |

