- Reversing Ratchet Wrench
- Inch
- 1 1/16 in Opening Size
- 14.1 in Long
- Combination Ratcheting
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| Overall Length | 14.1 in |
| Box End Size 1 | 1 1/16 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Weight | 1.48 LB |
| EAN or UPC | 662679080075 |

