- Reversing Ratchet Wrench
- Metric
- 10 mm Opening Size
- 6 1/4 in Long
- Combination Ratcheting
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Box End Size 1 | 10 mm |
| Overall Length | 6.25 in |
| Weight | 0.1 LB |
| EAN or UPC | 662679068981 |

