- Reversing Ratchet Wrench
- Metric
- 17 mm Opening Size
- 8 3/4 in Long
- Combination Ratcheting
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 8.75 in |
| Wrench Type | Combination Ratcheting |
| Box End Size 1 | 17 mm |
| Finish | Full Polish |
| Weight | 0.39 LB |
| EAN or UPC | 662679069056 |

