- Stubby Ratchet Wrench
- Inch
- 1/4 in Opening Size
- 3.1 in Long
- Combination Ratcheting
| Inch/Metric | Inch |
| Box End Size 1 | 1/4 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Wrench Type | Combination Ratcheting |
| Overall Length | 3.1 in |
| Weight | 0.06 LB |
| EAN or UPC | 51655102793 |

