- Stubby Ratchet Wrench
- Inch
- 9/16 in Opening Size
- 4 1/2 in Long
- Combination Ratcheting
| Wrench Type | Combination Ratcheting |
| Box End Size 1 | 9/16 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| No. of Points | 12 |
| Overall Length | 4.5 in |
| Weight | 0.16 LB |
| EAN or UPC | 51655102854 |

